Beli selang las di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IWARA Welding Hose (Selang Las)
    Mulai

    Rp1.299.900

    IWARA Welding Hose (Selang Las)
    Deskripsi:
    Selang Las Double PVC
  2. KRISBOW Twin Welding Hose 1/4 Inch (Selang Las)
    Mulai

    Rp499.900

  3. Wipro Double Heavy Duty Welding Hose (Selang Las)
    Mulai

    Rp2.899.900

    Wipro Double Heavy Duty Welding Hose (Selang Las)
    atribut:
    • Size (inch): 1/4x3/8
    • Inside Diameter(mm): 6;9
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20; 30
    • Hose Length (m): 100
  4. DAIDO Twin Welding Hose Double (Selang Las)
    Mulai

    Rp9.899.900

    DAIDO Twin Welding Hose Double (Selang Las)
    Deskripsi:
    DAIDO Slang Las Double
    atribut:
    • Size (inch): 1/4 x 3/8
  5. Yamato OK Hose (Selang Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    Yamato OK Hose (Selang Las)
    Deskripsi:
    For oxygen and acetylene gas
    atribut:
    • Mass (kg): 2.8
    • Hose Length (m): 10
    • Hose Diameter (mm): ØFive
    • Connection: For oxygen (right): SN-1 (M16x1.5), PN-1 (M16x1.5) Flammability (left): SN-2 (M16x1.5), PN-2 (M16x1.5)
    • Type: M16 1.5 bag nut type
    • Proof Pressure (MPa): 1.5
    • TRUSCO Number: 126-9127
  6. monotaro Twin Hose 5mm (Selang Las)
    Mulai

    Rp889.900

    monotaro Twin Hose 5mm (Selang Las)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): Oxygen hose: 2.0. Acetylene hose: 2.0
    • Inner Diameter (phi mm): Oxygen hose: 5.0. Acetylene hose: 5.0
    • Color: Oxygen hose: blue. Acetylene hose: red
    • Material (Surface/Back/Partition/Reinforcement): 2S
    • Approximate Mass (g/m): 215
    • Outer Diameter d (mm): Oxygen hose: 11.2. Acetylene hose: 11.2
  7. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Mulai

    Rp4.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
  8. KEMANFLEX KFY Gas Hose (Selang Las)
    Mulai

    Rp1.899.900

    KEMANFLEX KFY Gas Hose (Selang Las)
    Deskripsi:
    -KemanFlex Acetylene Hose adalah selang untuk gas Asetilena yang terbuat dari bahan PVC kualitas terbaik dan ramah lingkungan. Cocok untuk Las/welding, gas asetilena, pemotongan blender, pengelasan dan penggunaan umum dalam dan luar ruangan lainnya pada industri dan konstruksi.-Diperkuat dengan High tensile synthetic yarn.Keunggulan :-Terbuat dari 100% PVC murni.-Tahan tekanan tinggi &fleksibel-Pemakaian welding / las-Aman dan bersih-Sesuai dengan standar SNI, ISO 9001, ISO 14001, dan ISO 45001
    atribut:
    • Size (inch): 3/8
    • Length (m): 100
    • Outer Diameter (mm): 18
  9. monotaro Twin Hose 8mm (Selang Las)
    Mulai

    Rp999.900

    monotaro Twin Hose 8mm (Selang Las)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): Oxygen hose: 2.0. Acetylene hose: 2.0
    • Inner Diameter (phi mm): Oxygen hose: 8.0. Acetylene hose: 9.0
    • Color: Oxygen hose: blue. Acetylene hose: red
    • Outer Diameter d (mm): Oxygen hose: 15.5. Acetylene hose: 16.1
  10. Yamato Welding Torch Acetylene (Torch Asetilena)
    Mulai

    Rp1.499.900

    Yamato Welding Torch Acetylene (Torch Asetilena)
    atribut:
    • Type Gas: Acetylene
    • Welding Range (mm): 0.5 to 2.5
  11. IWARA Hose Gas LPG (Selang Gas)
    Mulai

    Rp1.699.900

    IWARA Hose Gas LPG (Selang Gas)
    Deskripsi:
    Selang LPG Orange
    atribut:
    • Color: Orange
    • Size (inch x m): 3/8x50
  12. Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp1.699.900

    Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.
    atribut:
    • Application: Inflating and Checking Pressure
  13. NCR Dual Line Hose
    Mulai

    Rp3.799.900

    NCR Dual Line Hose
    Deskripsi:
    Used with welding and allied processes in workshops, shipyards, construction sites and factories.
    atribut:
    • Length (m): 100
  14. Wipro Single Welding Hose (Selang Las)
    Mulai

    Rp1.399.900

    Wipro Single Welding Hose (Selang Las)
    atribut:
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20
    • Hose Length (m): 50
  15. Tromp Twin Welding Hose (Selang Las)
    Mulai

    Rp25.900

    Tromp Twin Welding Hose (Selang Las)
    atribut:
    • Size 1 (Oxygen/Acetylene) (mm): 6.5
    • Size 2 (LPG) (mm): 9.5
  16. KRISBOW Welding Gloves Leather (Sarung Tangan Las)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

    KRISBOW Welding Gloves Leather (Sarung Tangan Las)
    Deskripsi:
    Model jempol Straight thumb Pola Clute cut Bebas lining Gaya Gauntlet cuffDesain model jempol cocok untuk menggenggam Bebas lining sehingg a mengurangi panas Gauntlet cuff melindungi lengan bawah dari percik an lasan
  17. SUPERFLEX Welding Cable (Kabel Las)
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    SUPERFLEX Welding Cable (Kabel Las)
    Deskripsi:
    Kabel Las Superflex 70mm Bisa di pakai untuk daya 350A. 420A Dan 550A.
  18. SIEVERT Hose
    Mulai

    Rp2.399.900

Daftar Harga selang las Terbaru November 2026
IWARA Welding Hose (Selang Las)Rp1.299.900
KRISBOW Twin Welding Hose 1/4 Inch (Selang Las)Rp499.900
Wipro Double Heavy Duty Welding Hose (Selang Las)Rp2.899.900
DAIDO Twin Welding Hose Double (Selang Las)Rp9.899.900
Yamato OK Hose (Selang Las)Rp3.899.900
monotaro Twin Hose 5mm (Selang Las)Rp889.900
Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)Rp4.499.900
KEMANFLEX KFY Gas Hose (Selang Las)Rp1.899.900
monotaro Twin Hose 8mm (Selang Las)Rp999.900
Yamato Welding Torch Acetylene (Torch Asetilena)Rp1.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)